- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 24 mm Width
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 98000 N |
| Radial Internal Clearance | C3 |
| I.D. | 150 mm |
| Width | 24.000 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 5300 rpm |
| Static Load Rating [Max] | 99000 N |
| Cone Corner Radius | 1.1 mm |
| O.D. | 225 mm |
| Weight | 7.909 LB |
| EAN or UPC | 4012801270687 |

