- Deep Groove Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 19 mm Width
| Radial Internal Clearance | C2 |
| Width | 19.000 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Oil | 5200 rpm |
| Inch/Metric | Metric |
| Cone Corner Radius | 1 mm |
| I.D. | 120 mm |
| O.D. | 180 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 64000 N |
| Dynamic Load Rating | 65000 N |
| Weight | 3.472 LB |
| EAN or UPC | 4012801270465 |

