- Deep Groove Bearing Type
- 110 mm Inner Diameter
- 170 mm Outer Diameter
- 19 mm Width
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Material | Steel |
| Dynamic Load Rating | 61000 N |
| Preload Level | None |
| Cage Type | Metal |
| Ball Material | Steel |
| Seal Material | None |
| I.D. | 110 mm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 19 mm |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Enclosure | Open |
| Corner Radius [Min] | 1 mm |
| Pre Lubricant | None |
| Width | 19.000 mm |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| O.D. | 170 mm |
| icNumber | 7699383 |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 57000 N |
| Limiting Speed - Oil | 5500 rpm |
| Rows of Balls | Single |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Precision | Standard |
| Bearing Type | Deep Groove |
| Outer Ring Width | 19 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Capacity | Standard Capacity |
| Fillet Radius | 1 mm |
| Weight | 3.351 LB |
| EAN or UPC | 4012801077064 |

