- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 18 mm Width
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| icNumber | 7699382 |
| I.D. | 105 mm |
| Outer Ring Width | 18 mm |
| Cone Corner Radius | 1 mm |
| O.D. | 160 mm |
| Precision | Standard |
| Fillet Radius | 1 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 5900 rpm |
| No. in Set | Single Bearing |
| Seal Material | None |
| Dynamic Load Rating | 57000 N |
| Corner Radius [Min] | 1 mm |
| Contact Angle | 0° |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Material | Steel |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Pre Lubricant | None |
| Width | 18.000 mm |
| Inner Ring Width | 18 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Seal Type | Unsealed |
| O.D. Type | Straight |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 54000 N |
| Origin | Single Row Radial |
| Enclosure | Open |
| Cage Type | Metal |
| Preload Level | None |
| Rows of Balls | Single |
| Weight | 2.644 LB |
| EAN or UPC | 4012801270403 |

