- Deep Groove Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 16 mm Width
| O.D. | 140 mm |
| Limiting Speed - Oil | 6800 rpm |
| I.D. | 90 mm |
| Width | 16.000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 39500 N |
| Dynamic Load Rating | 44000 N |
| Corner Radius [Min] | 1 mm |
| Bearing Type | Deep Groove |
| Weight | 1.869 LB |
| EAN or UPC | 4012801157612 |

