- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 35 mm Outer Diameter
- 8 mm Width
| O.D. | 35 mm |
| Dynamic Load Rating | 6400 N |
| I.D. | 17 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 3250 N |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 31000 rpm |
| Radial Internal Clearance | C3 |
| Width | 8.000 mm |
| Weight | 0.07 LB |
| EAN or UPC | 4012802335422 |

