- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 32 mm Outer Diameter
- 8 mm Width
| O.D. | 32 mm |
| Dynamic Load Rating | 5900 N |
| I.D. | 15 mm |
| Width | 8.000 mm |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2850 N |
| Limiting Speed - Oil | 33500 rpm |
| Weight | 0.055 LB |
| EAN or UPC | 4012802334975 |

