- Self-Aligning Bearing Type
- 110 mm Inner Diameter
- 240 mm Outer Diameter
- 50 mm Width
| Enclosure | Open |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Misalignment Range | 0° - 4° |
| Static Load Rating [Max] | 71000 N |
| Corner Radius [Min] | 3 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 50 mm |
| Inch/Metric | Metric |
| I.D. | 110 mm |
| Preload Level | None |
| Origin | Double Row Self-Aligning |
| Cage Material | Brass/Bronze |
| Contact Angle | N/A |
| Fillet Radius | 3 mm |
| O.D. Type | Straight |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bearing Type | Self-Aligning |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 165000 N |
| O.D. | 240 mm |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 4200 rpm |
| icNumber | 7697338 |
| Cage Type | Metal |
| Rows of Balls | Double |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Inner Ring Width | 50 mm |
| Weight | 26.014 LB |
| EAN or UPC | 4012801472906 |

