- Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 200 mm Outer Diameter
- 45 mm Width
| Bearing Type | Self-Aligning |
| O.D. | 200 mm |
| Dynamic Load Rating | 134000 N |
| Static Load Rating [Max] | 50000 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 5100 rpm |
| icNumber | 7702732 |
| I.D. | 95 mm |
| Inch/Metric | Metric |
| Weight | 15.43 LB |
| EAN or UPC | 4012801472838 |

