- Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 109000 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed - Oil | 5500 rpm |
| O.D. | 190 mm |
| I.D. | 90 mm |
| Static Load Rating [Max] | 42500 N |
| Radial Internal Clearance | C3 |
| Weight | 13.514 LB |
| EAN or UPC | 4012801472807 |

