- Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 180 mm Outer Diameter
- 41 mm Width
| O.D. | 180 mm |
| Cone Corner Radius | 3 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 37500 N |
| Dynamic Load Rating | 99000 N |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 5800 rpm |
| Corner Radius [Min] | 3 mm |
| I.D. | 85 mm |
| Bearing Type | Self-Aligning |
| Weight | 11.438 LB |
| EAN or UPC | 4026677135834 |

