- Self-Aligning Bearing Type
- 75 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| I.D. | 75 mm |
| O.D. | 160 mm |
| Static Load Rating [Max] | 29500 N |
| Cone Corner Radius | 2.1 mm |
| Dynamic Load Rating | 80000 N |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Self-Aligning |
| Radial Internal Clearance | C2 |
| Limiting Speed - Oil | 6700 rpm |
| Inch/Metric | Metric |
| Weight | 8.046 LB |
| EAN or UPC | 4012801472562 |

