- Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 150 mm Outer Diameter
- 35 mm Width
| Dynamic Load Rating | 75000 N |
| I.D. | 70 mm |
| Limiting Speed - Oil | 7200 rpm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 27500 N |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| O.D. | 150 mm |
| Weight | 6.722 LB |
| EAN or UPC | 4012801472531 |

