- Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 33 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 22700 N |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 140 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Oil | 5200 rpm |
| I.D. | 65 mm |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 63000 N |
| Weight | 5.4 LB |
| EAN or UPC | 4012801472494 |

