- Self-Aligning Bearing Type
- 15 mm Inner Diameter
- 42 mm Outer Diameter
- 13 mm Width
| Precision | Standard |
| icNumber | 7702825 |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Origin | Double Row Self-Aligning |
| O.D. | 42 mm |
| Cage Material | Steel |
| Bearing Type | Self-Aligning |
| I.D. | 15 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Bore Type | Round Bore |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Preload Level | None |
| Outer Ring Width | 13 mm |
| Misalignment Range | 0° - 4° |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Seal Material | None |
| Material | Steel |
| Contact Angle | N/A |
| Dynamic Load Rating | 9500 N |
| Inner Ring Width | 13 mm |
| Cage Type | Metal |
| O.D. Type | Straight |
| Static Load Rating [Max] | 1 N |
| Snap Ring | No Snap Ring |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Weight | 0.207 LB |
| EAN or UPC | 4012801159210 |

