- Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 230 mm Outer Diameter
- 46 mm Width
| I.D. | 130 mm |
| O.D. | 230 mm |
| Seal Type | Unsealed |
| icNumber | 7697337 |
| Precision | Standard |
| Inch/Metric | Metric |
| Corner Radius [Min] | 3 mm |
| Enclosure | Open |
| Inner Ring Width | 46 mm |
| Cage Material | Brass/Bronze |
| Preload Level | None |
| Rows of Balls | Double |
| Seal Material | None |
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Outer Ring Width | 46 mm |
| Capacity | Standard Capacity |
| Material | Steel |
| Misalignment Range | 0° - 4° |
| Static Load Rating [Max] | 55000 N |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Origin | Double Row Self-Aligning |
| Fillet Radius | 3 mm |
| Contact Angle | N/A |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 4450 rpm |
| Dynamic Load Rating | 125000 N |
| Bearing Type | Self-Aligning |
| Bore Type | Round Bore |
| Cage Type | Metal |
| Weight | 19.263 LB |
| EAN or UPC | 4012801471091 |

