- Self-Aligning Bearing Type
- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 42 mm Width
| Static Load Rating [Max] | 52000 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 215 mm |
| Bearing Type | Self-Aligning |
| Dynamic Load Rating | 121000 N |
| Radial Internal Clearance | C3 |
| I.D. | 120 mm |
| Limiting Speed - Oil | 4750 rpm |
| Weight | 15.167 LB |
| EAN or UPC | 4012801184243 |

