- Self-Aligning Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| O.D. | 190 mm |
| Bearing Type | Self-Aligning |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 32000 N |
| Dynamic Load Rating | 75000 N |
| I.D. | 105 mm |
| Limiting Speed - Oil | 5700 rpm |
| Inch/Metric | Metric |
| Weight | 10.119 LB |
| EAN or UPC | 4012801470971 |

