- Self-Aligning Bearing Type
- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Static Load Rating [Max] | 29500 N |
| Bearing Type | Self-Aligning |
| O.D. | 180 mm |
| Limiting Speed - Oil | 6000 rpm |
| I.D. | 100 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Cone Corner Radius | 2.1 mm |
| Dynamic Load Rating | 70000 N |
| Weight | 8.818 LB |
| EAN or UPC | 4012801470926 |

