- Self-Aligning Bearing Type
- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 32 mm Width
| Limiting Speed - Oil | 6300 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 27000 N |
| Cone Corner Radius | 2.1 mm |
| Bearing Type | Self-Aligning |
| O.D. | 170 mm |
| Dynamic Load Rating | 64000 N |
| I.D. | 95 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 7.495 LB |
| EAN or UPC | 4012801470865 |

