- Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| Corner Radius [Min] | 2 mm |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 4550 rpm |
| I.D. | 90 mm |
| Cone Corner Radius | 2 mm |
| Radial Internal Clearance | C5 |
| Bore B | 100 mm |
| Dynamic Load Rating | 57000 N |
| Static Load Rating [Max] | 23300 N |
| Shaft Dia. | 100 mm |
| Abrasive Belt Width | 47 mm |
| Bearing Type | Self-Aligning |
| Weight | 5.554 LB |
| EAN or UPC | 4012801470797 |

