- Self-Aligning Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 28 mm Width
| Static Load Rating [Max] | 20600 N |
| Abrasive Belt Width | 32 mm |
| Inch/Metric | Metric |
| Bore B | 95 mm |
| O.D. | 150 mm |
| Corner Radius [Min] | 2 mm |
| Shaft Dia. | 95 mm |
| Dynamic Load Rating | 49500 N |
| Radial Internal Clearance | C3 |
| Bearing Type | Self-Aligning |
| Limiting Speed | 6100 rpm |
| Limiting Speed - Oil | 4900 rpm |
| Cone Corner Radius | 2 mm |
| I.D. | 85 mm |
| Weight | 4.562 LB |
| EAN or UPC | 4012801184137 |

