- Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Corner Radius [Min] | 2 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 16800 N |
| Ball Material | Steel |
| I.D. | 80 mm |
| Contact Angle | N/A |
| Abrasive Belt Width | 50 mm |
| Limiting Speed - Oil | 5300 rpm |
| Cage Material | Polyamide (Molded Nylon) |
| Cage Type | Plastic |
| Rows of Balls | Double |
| Dynamic Load Rating | 40000 N |
| Bore B | 70 mm |
| Bore Type | Round Bore |
| Shaft Dia. | 70 mm |
| O.D. | 140 mm |
| Limiting Speed | 6500 rpm |
| Weight | 3.677 LB |
| EAN or UPC | 4012801184106 |

