- Self-Aligning Bearing Type
- 80 mm Inner Diameter
- 140 mm Outer Diameter
- 26 mm Width
| Radial Internal Clearance | C3 |
| Abrasive Belt Width | 24 mm |
| Corner Radius [Min] | 2 mm |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 5300 rpm |
| O.D. | 140 mm |
| Bearing Type | Self-Aligning |
| Limiting Speed | 6500 rpm |
| Static Load Rating [Max] | 16800 N |
| Shaft Dia. | 70 mm |
| Dynamic Load Rating | 40000 N |
| Bore B | 70 mm |
| Weight | 3.662 LB |
| EAN or UPC | 4012801184113 |

