- Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Cage Type | Plastic |
| Static Load Rating [Max] | 13700 N |
| Dynamic Load Rating | 35000 N |
| Abrasive Belt Width | 47 mm |
| Limiting Speed | 6900 rpm |
| Limiting Speed - Oil | 6200 rpm |
| Rows of Balls | Double |
| Ball Material | Steel |
| O.D. | 125 mm |
| Shaft Dia. | 65 mm |
| Corner Radius [Min] | 1.5 mm |
| Contact Angle | N/A |
| Bore B | 65 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| Weight | 2.777 LB |
| EAN or UPC | 4012801184052 |

