- Self-Aligning Bearing Type
- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Corner Radius [Min] | 1.5 mm |
| Rows of Balls | Double |
| Shaft Dia. | 55 mm |
| Cage Material | Polyamide (Molded Nylon) |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Contact Angle | N/A |
| I.D. | 65 mm |
| Limiting Speed - Oil | 6500 rpm |
| Bearing Type | Self-Aligning |
| Cage Type | Plastic |
| Abrasive Belt Width | 48 mm |
| Static Load Rating [Max] | 12400 N |
| O.D. | 120 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 31000 N |
| Bore B | 55 mm |
| Weight | 2.491 LB |
| EAN or UPC | 4012801159128 |

