- Self-Aligning Bearing Type
- 50 mm Inner Diameter
- 90 mm Outer Diameter
- 20 mm Width
| Cage Material | Polyamide (Molded Nylon) |
| Contact Angle | N/A |
| O.D. | 90 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 8000 N |
| Corner Radius [Min] | 1.1 mm |
| Bore B | 50 mm |
| Dynamic Load Rating | 22900 N |
| Cage Type | Plastic |
| Abrasive Belt Width | 20 mm |
| Limiting Speed - Oil | 8700 rpm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Shaft Dia. | 50 mm |
| Limiting Speed | 9300 rpm |
| I.D. | 50 mm |
| Rows of Balls | Double |
| Ball Material | Steel |
| Weight | 1.157 LB |
| EAN or UPC | 4012801159050 |

