- Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Ball Material | Steel |
| Static Load Rating [Max] | 7300 N |
| Contact Angle | N/A |
| Rows of Balls | Double |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed | 12200 rpm |
| O.D. | 85 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 35 mm |
| Bore B | 35 mm |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 9300 rpm |
| Cage Type | Plastic |
| Abrasive Belt Width | 36 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 22000 N |
| Radial Internal Clearance | C3 |
| I.D. | 45 mm |
| Bearing Type | Self-Aligning |
| Weight | 1.014 LB |
| EAN or UPC | 4012801159036 |

