- Self-Aligning Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Dynamic Load Rating | 22000 N |
| I.D. | 45 mm |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Radial Internal Clearance | C5 |
| Static Load Rating [Max] | 1 N |
| O.D. | 85 mm |
| Weight | 1.014 LB |
| EAN or UPC | 4026677487025 |

