- Self-Aligning Bearing Type
- 12 mm Inner Diameter
- 32 mm Outer Diameter
- 10 mm Width
| Contact Angle | N/A |
| Limiting Speed | 12400 rpm |
| Radial Internal Clearance | C3 |
| Shaft Dia. | 35 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 5700 N |
| Bore B | 35 mm |
| Abrasive Belt Width | 44.9 mm |
| Corner Radius [Min] | 0.6 mm |
| Cone Corner Radius | 0.6 mm |
| Limiting Speed - Oil | 28000 rpm |
| I.D. | 12 mm |
| Inch/Metric | Metric |
| Bearing Type | Self-Aligning |
| Rows of Balls | Double |
| O.D. | 32 mm |
| Static Load Rating [Max] | 1250 N |
| Cage Type | Plastic |
| Cage Material | Polyamide (Molded Nylon) |
| Ball Material | Steel |
| Weight | 0.088 LB |
| EAN or UPC | 4012801158824 |

