- Double Row Self-Aligning Bearing, 55 mm ID x 100 mm OD x 60 mm Wide, Open, Standard Precision (ABEC 1), Polyamide (Molded Nylon) Cage, Normal Clearance (C0)
| Cage Type | Plastic |
| icNumber | 7702740 |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Origin | Double Row Self-Aligning |
| Contact Angle | N/A |
| Bearing Type | Self-Aligning |
| Inner Ring Width | 60 mm |
| Preload Level | None |
| Seal Type | Unsealed |
| Dynamic Load Rating | 6000 lbf |
| Fillet Radius | 1.5 mm |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 5000 rpm |
| I.D. | 55 mm |
| Precision | Standard |
| Material | Steel |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 21 mm |
| Enclosure | Open |
| Cage Material | Polyamide (Molded Nylon) |
| Ball Material | Steel |
| Width | 60.000 mm |
| Misalignment Range | 0° - 4° |
| No. in Set | Single Bearing |
| O.D. | 100 mm |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Double |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 2240 lbf |
| Seal Material | None |
| Weight | 2.579 LB |
| EAN or UPC | 4012801183499 |

