- 1.1875" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- The Fafnir YCJT flange cartridges are basically the same design as the YCJ series but are mounted with two bolts instead of four. All YCJT units are equipped with GY-KRRB wide inner ring, setscrew bearings. The spherical O.D. of these bearings mounted in corresponding machined housing seats provides the initial self-alignment. These units are factory prelubricated, but a grease fitting is provided for relubrication if required.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 1 21/32 in |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.1875 in |
| Housing Length | 5 9/16 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 29/64 in |
| Housing Width | 1 3/16 in |
| Housing Height | 3 1/8 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 4 19/32 in |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.46875 in |
| Weight | 2.26 LB |

