- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- Conveyors
- Food processing
- Fans and blowers
- Agriculture
| Shaft Dia. | 0.75 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.2188 in |
| Housing Length | 3 3/8 in |
| End Type | Open End |
| Bearing Insert | GY1012KRRB TDCF |
| Overall Width | 1.4688 in |
| Housing Width | 1.0938 in |
| Bolt Size | 3/8 in |
| Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Height | 3 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Flange Thickness | 7/16 in |
| Bolt Circle Dia. | 3.536 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 2 1/2 in |
| Housing Material | Cast Iron - Polymer Coated |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Weight | 2.07 LB |

