- 25 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron - Polymer Coated |
| Inch/Metric | Metric |
| Length Through Bore | 1.3438 in |
| Flange Thickness | 1/2 in |
| Housing Length | 3 3/4 in |
| Duty | Normal-Duty |
| Bearing Insert | GYE25KRRB TDCF |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Shaft Dia. | 25 mm |
| Bolt Circle Dia. | 3.911184 in |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1 1/8 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 2 49/64 in |
| Lubrication | Relubricatable |
| Overall Width | 1.5313 in |
| Housing Height | 3 3/4 in |
| Weight | 2.07 LB |

