- 4-Bolt Flange
- 1" Shaft Size
- 2 3/4" Bolt Hole Spacing
- 1.56" Overall Width
- Polymer Housing
description
- Timken has introduced one of the easiest-to-install housed units available. It features a conventional setscrew, but provides shaft protection and prolongs the life of the shaft - no nicks, raised metal or permanent shaft damage. You'll find Timken's patented shaft guarding technology where production uptime is critical and shaft replacement is expensive. Where traditional setscrew products rely on the setscrews to dig into the shaft to maintain grip, Timken's shaft guarding technology transfers the pressure of the setscrews through a stainless steel, hardened band. This absorbs the problems encountered from relative motion typically associated with setscrew product. The stainless band will not corrode the shaft. Shaft guarding technology exceeds gripping application requirements, maintains dimensional integrity and reduces fretting corrosion. It locks to the shaft like a traditional setscrew, but with new benefits.
applications
- Rubber and plastic
- Forest products (paper, tissue, newsprint, fine paper)
- Industrial machinery (fans and blowers, canning and bottling, conveyors, food, printing presses, packaging, textiles)
- Agriculture (combines, implements)
- Timken offers a complete line of application-specific, custom-formulated lubricants that help bearings and components operate efficiently in industrial environments. High-temperature, anti-wear, and water-resistant additives offer superior protection in t
features
- Two setscrews and nylon patch at 90° separation provide maximum holding capability with minimal distortion
- Groove running beneath the setscrews in inner ring bore to keep the band in place
- Hardened stainless steel band protects the shaft from damage from setscrews
- Longer inner ring shaft (ABMA complaint) improves shaft support and reduces bearing misalignment
- Available with Timken thin-dense chrome option
- Seal options include three-piece "R" seal for normal- to high-contamination environments and "L" seal for higher speeds and temperatures
- Choice of housing configurations
| Bearing Insert | GY1100KRRB TDCFSGT |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Collar O.D. | 1.331 in |
| Housing Construction | 1 Piece |
| Bolt Size | 3/8 in |
| Length Through Bore | 1.375 in |
| Housing Width | 1.2 in |
| Housing Length | 3.73 in |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 3/4 in |
| Housing Material | Polymer |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 1.56 in |
| Flange Thickness | 0.44 in |
| End Type | Open End |
| Outer Ring Size | 205 |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Height | 3.73 in |
| Weight | 0.789 LB |
| EAN or UPC | 87796266087 |

