- 25 mm Shaft, 36.51 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Conveyors
- Fans and blowers
- Food processing
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Shaft Dia. | 25 mm |
| Base Length | 139.7 mm |
| Base Height | 15.1 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 125.4000 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Bolt Size | M10 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 84.1 |
| Bolt Hole Spacing | 104.8 mm |
| Overall Width | 37.7 mm |
| Collar O.D. | 33.83 mm |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 35.7 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 34.1 mm |
| Housing Height | 71.4 mm |
| Bearing Insert | GYE25KRRB |
| Housing Material | Cast Iron |
| Insert Type | Steel Insert |
| Bolt Holes | 2 |
| Series | YAS Series |
| Weight | 1.77 LB |

