
- 17 mm Shaft, 30.16 mm Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Inch/Metric | Metric |
Series | YAS Series |
Base Height | 11.9 mm |
Bolt Hole Spacing Range [Max] | 114.3000 mm |
Seal Type | Contact Seals |
Housing Height | 56.4 mm |
Length Through Bore | 27.4 mm |
Lubrication | Relubricatable |
Mounted Unit Duty | Normal-Duty |
Collar O.D. | 22.86 mm |
Pillow Block Type | Thru-Bolt |
Base Length | 123.8 mm |
Bolt Hole Spacing Range [Min] | 69.8000 mm |
Housing Material | Cast Iron |
Insert Type | Steel Insert |
Shaft Dia. | 17 mm |
Base Width | 30.2 mm |
Bolt Holes | 2 |
Bolt Hole Spacing | 92.1 mm |
Bearing Design | Non-Expansion |
Bearing Type | Ball Bearing |
End Type | Open End |
Overall Width | 30.95 mm |
Bolt Size | M10 |
Bearing Insert | GYE17KRRB |
Weight | 0.978 LB |
EAN or UPC | 87796169593 |
