- 1 3/16" Shaft
- 1 9/16" Base to Center
- 3 7/32" Overall Height
- 4 5/8" Bolt Hole Spacing
- Setscrew Locking Collar
features
- Hardened stainless steel band protects the shaft from damage from setscrews
- Black, powder-coated epoxy finish for corrosion protection and superior performance
- Bearing setscrew access (during installation or removal) regardless of pillow block orientation
- Solid, flat feet provide increased strength, no recess corner stress points, eliminate deformation of mounting surface and prevent accumulation of ambient material underneath
| Slot Length | 0.94 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 6 3/16 in |
| Outer Ring Size | 206 |
| Bearing Insert | GY1103KRRB SGT |
| Base Width | 1 11/16 in |
| Locking Device | Setscrew Locking Collar |
| Center Line to Base Dimension [Min] | 1 9/16 in |
| Bolt Hole Length | 15/16 in |
| Seal Type | Contact Seals |
| Slot Width | 0.560 in |
| Length Through Bore | 1 35/64 in |
| Bolt Size | 1/2 in |
| Lubrication | Relubricatable |
| Housing Height | 3 7/32 in |
| Center of Bearing to Front of Inner Ring | 59/64 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Overall Width | 1 49/64 in |
| Bolt Hole Width | 9/16 in |
| Shaft Dia. | 1 3/16 in |
| Collar O.D. | 1.587 in |
| Base Height | 17/32 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 4 5/8 in |
| Housing Material | Cast Iron - Powder Coated |
| Weight | 2.826 LB |
| EAN or UPC | 87796265431 |

