- Single Row Radial Bearing, 4" ID x 5.625" OD x 0.875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
description
- The XLS bearings are essentially an inch-dimension series with extra large diameters.They are of the Conrad (or nonfilling) slot design.Their compact sections made them particularly adaptable in applications where space is restricted.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| O.D. Type | Straight |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Rows of Balls | Single |
| Cage Material | Steel |
| Enclosure | Open |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Precision | Standard |
| Static Load Rating [Max] | 9500 lbf |
| Fillet Radius | 0.08 in |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| Outer Ring Width | 7/8 in |
| Bearing Type | Radial |
| Inner Ring Width | 7/8 in |
| Cage Type | Metal |
| O.D. | 5.625 in |
| Seal Material | None |
| Preload Level | None |
| Dynamic Load Rating | 10600 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lubricant | Oil Preservative |
| Inch/Metric | Inch Bore |
| Contact Angle | 0° |
| I.D. | 4 in |
| Ball Material | Steel |
| icNumber | 7703455 |
| Weight | 2.454 LB |
| EAN or UPC | 87796066342 |
| NSN Number | 3110-00-155-8980 |

