- Wide Inner Ring Bearing, 100 mm ID x 215 mm OD x 3.25" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), Maximum Capacity
| Enclosure | Open |
| O.D. Type | Straight |
| Precision | Standard |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Dynamic Load Rating | 109300 lbf |
| Preload Level | None |
| O.D. | 215 mm |
| Ball Material | Steel |
| I.D. | 100 mm |
| Bearing Type | Radial |
| Capacity | Maximum Capacity |
| icNumber | 7702583 |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Outer Ring Width | 47 mm |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 120600 lbf |
| Material | Steel |
| Seal Material | None |
| Origin | Wide Inner Ring |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Cage Type | Metal |
| Inner Ring Width | 3 1/4 in |
| Snap Ring | No Snap Ring |
| Weight | 21.58 LB |
| EAN or UPC | 87796067783 |

