- Wide Inner Ring Bearing, 65 mm ID x 140 mm OD x 2.3125" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3)
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| I.D. | 65 mm |
| Snap Ring | No Snap Ring |
| Origin | Wide Inner Ring |
| Preload Level | None |
| Precision | Standard |
| Outer Ring Width | 33 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Locking Device | No Locking Device |
| Seal Material | None |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Bearing Type | Radial |
| Static Load Rating [Max] | 13400 lbf |
| Dynamic Load Rating | 23100 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 140 mm |
| Seal Type | Unsealed |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 2 5/16 in |
| Contact Angle | 0° |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| icNumber | 7704155 |
| Cage Type | Metal |
| Ball Material | Steel |
| Weight | 6.344 LB |
| EAN or UPC | 87796067325 |
| NSN Number | 3110-00-155-9548 |

