- 0.5" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Shaft Dia. | 0.5 in |
| Housing Length | 3 3/16 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Flange Thickness | 3/8 in |
| Bearing Insert | GRA008RRB |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 9/32 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 2 1/2 in |
| Bolt Circle Dia. | 2 1/2 in |
| Duty | Normal-Duty |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 2 3/32 in |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 1/4 in |
| Housing Width | 11/16 in |
| Style | 2-Bolt Flange |
| Weight | 0.57 LB |
| EAN or UPC | 87796056381 |

