- 1.1875" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
description
- This zinc-plated pressed metal flange unit is assembled with an RA-RR prelubricated extended inner ring type bearing. The VFMST is ideal for light-duty applications and features flush mounting, added contamination protection, and is self-aligning.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Housing Length | 4 7/8 in |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.134 in |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 1.1875 in |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Flange Type | 2-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Housing Material | Pressed Steel |
| Housing Height | 3 5/16 in |
| Housing Width | 0.9063 in |
| Bearing Insert | RA103RRB |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 1.5313 in |
| End Type | Open End |
| Bolt Hole Size | 13/32 in |
| Bolt Circle Dia. | 3 9/16 in |
| Bolt Hole Spacing | 3 9/16 in |
| Inch/Metric | Inch |
| Style | 2-Bolt Flange |
| Length Through Bore | 1.4063 in |
| Dynamic Load Rating | 800 lbf |
| Duty | Normal-Duty |
| Weight | 1.94 LB |
| EAN or UPC | 87796057838 |

