- 1.4375" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Fans and blowers
- Food processing
- Conveyors
- Agriculture
| Length Through Bore | 1.53125 in |
| Bolt Circle Dia. | 3 15/16 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 4 13/16 in |
| Housing Material | Cast Iron |
| Style | 3-Bolt Flange |
| Dynamic Load Rating | 6400 lbf |
| Bolt Hole Size | 13/32 in |
| Bearing Insert | RA107RRB |
| Overall Width | 1 21/32 in |
| Flange Type | 3-Bolt Flange |
| Housing Height | 4 13/16 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | N/A |
| Housing Width | 15/16 in |
| Duty | Normal-Duty |
| Shaft Dia. | 1.4375 in |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Inch |
| End Type | Open End |
| Flange Thickness | 1/2 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Weight | 1.852 LB |
| EAN or UPC | 87796059450 |

