- 1.1875" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Duty | Normal-Duty |
| Housing Length | 4 7/16 in |
| Length Through Bore | 1.40625 in |
| Bolt Hole Size | 13/32 in |
| Housing Height | 4 7/16 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Style | 3-Bolt Flange |
| Flange Type | 3-Bolt Flange |
| Inch/Metric | Inch |
| Overall Width | 1 17/32 in |
| Housing Width | 7/8 in |
| End Type | Open End |
| Bolt Circle Dia. | 3 9/16 in |
| Flange Thickness | 15/32 in |
| Shaft Dia. | 1.1875 in |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Bearing Insert | RA103RRB |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | N/A |
| Bearing Design | Non-Expansion |
| Weight | 1.41 LB |
| EAN or UPC | 87796058316 |

