- 1.9375" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable
description
- The Fafnir malleable iron flange cartridges provide self-alignment and rigid support for medium-duty applications. The mounting bolt holes are interchangeable with the pressed steel Flangette Unit of corresponding size.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Length | 6 1/8 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.7188 in |
| Housing Height | 6 1/8 in |
| Bearing Insert | GRA115RRB |
| Flange Thickness | 5/8 in |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Shaft Dia. | 1.9375 in |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 7.071068 in |
| Housing Material | Cast Iron |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing | 5 in |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Weight | 3.324 LB |
| EAN or UPC | 87796060579 |

