- 2.1875" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Length | 8 1/2 in |
| Overall Width | 2.958 in |
| Bolt Hole Size | 0.672 in |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 21/32 in |
| Style | 2-Bolt Flange |
| Housing Height | 5 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 7 1/4 in |
| Bearing Insert | G1203KPPB |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Width | 1.844 in |
| Shaft Dia. | 2.1875 in |
| Outer Ring Size | 211 |
| Seal Type | Tri-Ply Shroud Seals |
| Weight | 7.48 LB |
| EAN or UPC | 87796061439 |

