
- 1.75" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
description
- TCJT flange cartridges are basically the same design as the TCJ type, except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
Seal Type | Tri-Ply Shroud Seals |
Overall Width | 2.334 in |
Flange Type | 2-Bolt Flange |
Dynamic Load Rating | 8150 lbf |
Shaft Dia. | 1.75 in |
Inch/Metric | Inch |
Flange Thickness | 0.562 in |
Bolt Hole Size | 33/64 in |
Duty | Normal-Duty |
Housing Width | 1.531 in |
Outer Ring Size | 209 |
Housing Material | Cast Iron |
Housing Length | 7 1/16 in |
Housing Height | 4 3/8 in |
Housing Construction | 1 Piece |
Locking Device | Eccentric Locking Collar |
Lubrication | Relubricatable |
Bearing Insert | G1112KPPB4 |
Mounted Unit Duty | Normal-Duty |
Bearing Type | Ball Bearing |
Bearing Design | Non-Expansion |
Style | 2-Bolt Flange |
End Type | Open End |
Housing No. | T-40225 |
Bolt Hole Spacing | 5.828 in |
Weight | 5.46 LB |
EAN or UPC | 87796060388 |
