- 1.1875" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
description
- Fafnir RCJT, TCJT, and LCJT flange cartridges are basically the same design as the RCJ, TCJ, and LCJ types except they have two bolt holes instead of four. They are designed chiefly to fill the need for applications where the mounting area is restricted. The RCJT flange cartridge is equipped with G-KRRB (R-Seal) wide inner ring bearings, the TCJT with G-KPPB (Tri-Ply Seal) wide inner ring bearings, and the LCJT with the G-KLLB (Mechani-Seal) wide inner ring bearings. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
| Housing Width | 1.3438 in |
| Flange Type | 2-Bolt Flange |
| Housing Length | 6 1/8 in |
| Bolt Hole Spacing | 5 1/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2.0938 in |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 1/8 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 33/64 in |
| Seal Type | Tri-Ply Shroud Seals |
| Housing Height | 3 5/8 in |
| End Type | Open End |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch |
| Shaft Dia. | 1.1875 in |
| Weight | 2.48 LB |
| EAN or UPC | 87796109582 |

