- 0.9375" Shaft, Tri-Ply Shroud Seals, Eccentric Collar, Regreasable
description
- TCJ flange cartridges are identical to RCJ units except the Tri-Ply seal bearing is used. Tri-Ply units solve the most difficult sealing problems. They are capable of withstanding the hard usage encountered in the toughest environments of abrasive dirt and moisture. These units are ideal for fruit, vegetable, fiber and root harvesting equipment, food handling/processing equipment and all types of material-handling equipment – anywhere abrasion and contamination exist. These units are factory prelubricated, but a grease fitting is provided for relubrication if required. All units are supplied with self-locking collars.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Inch/Metric | Inch |
| Housing Height | 3 3/4 in |
| Housing Width | 1 3/16 in |
| Flange Thickness | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 1.834 in |
| Lubrication | Relubricatable |
| Housing Length | 3 3/4 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 205 |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2 3/4 in |
| Housing Material | Cast Iron |
| Bearing Insert | G1015KPPB3 |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Seal Type | Tri-Ply Shroud Seals |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 0.9375 in |
| Bolt Hole Size | 0.453 in |
| Bearing Type | Ball Bearing |
| Housing No. | T-40230 |
| Length Through Bore | 1.375 in |
| Weight | 4.01 LB |
| EAN or UPC | 87796057074 |

